Shop All Polyethylene Tubing
Legend Valve
1" PERT TUBE 300 FT COIL BLUE
Mfr # 500-10-300B
Zoro # G2009877
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 300' Coil
Product Information
- Brand Legend Valve
- MFR # 500-10-300B
- Zoro # G2009877
- UPC # 662545118307
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 300' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1" x 300' Coil Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Spindle, For Symmons Temptrol Valve, PR (T-52)
- AMERICAN FILTER CO AFC Brand AFC-APH-1200-2-12000SKC, Compatible to HF60-CL Water Filters (1PK) Made by AFC (AFC-APH-1200-2-12000SKC-1p-3268)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL (500-34-100)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- Legend Valve Polyethylene Tubing