Shop All Press-Fit Tube Fittings
Legend Valve
1" NO LEAD PRESS x FNPT UNION
Mfr # 450-835P
Zoro # G1073539
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1"
- Connection Type Press x FNPT
Product Information
- Brand Legend Valve
- MFR # 450-835P
- Zoro # G1073539
- UPC # 662545126371
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x FNPT |
Description
1" No Lead, DZR Forged Brass Press x FNPT Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-TT)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG02)
- IN-SINK-ERATOR Hc1100 Chrome Faucet (F-HC1100C)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- LEGEND VALVE 2" COPPER PRESS 45 ELBOW (450-028P)
- LEGEND VALVE 1-1/2" COPPER PRESS 45 ELBOW (450-027P)
- LEGEND VALVE 3/4" PRESS x 1/2" F1807 TEE (450-872P)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- LEGEND VALVE 1/2" LONG RADIUS PRESS 90 EL (450-003P)
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- Legend Valve Press-Fit Tube Fittings