Shop All PEX Fittings
Legend Valve
1" NL 1960 x 1/2" MPT ADAPTER
Mfr # 462-761NL
Zoro # G1092195
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1960, CSA 137.5
- Connection Type PEX x MNPT
- Size 1" x 1/2"
Product Information
- Brand Legend Valve
- MFR # 462-761NL
- Zoro # G1092195
- UPC # 662545128146
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 1/2" |
Details
Standards | ASTM F 1960, CSA 137.5 |
Connection Type | PEX x MNPT |
Description
1" No Lead Forged Brass Cold Expansion (F 1960) PEX x MNPT Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- PARKER 1/2" FNPT x MNPT x FNPT 316 SS Street Tee (8-8-8 ST-SS)
- LEGEND VALVE 3/4" PEX ELBOW (460-004NL)
- LEGEND VALVE 1" PEX X 1" MALE ELBOW (460-114NL)
- LEGEND VALVE 1-1/4"x1" F1960 PPSU COUPLING (461-922)
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- LEGEND VALVE 3/8" NL PEX ELBOW-F1960 (462-002NL)
- APOLLO VALVES Fitting Pex Tee 1X1X1/2 Brass (APXT1112)
- Legend Valve PEX Fittings