Shop All CPVC Pipe Fittings
Legend Valve
1 MIP X CPVC SS TRANS FITTING
Mfr # 302-435
Zoro # G1776670
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 302-435
- Zoro # G1776670
- UPC # 662545101439
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
1 MNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOIE Sink Strainer Flamingo (19900)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 21 in.L, Gray (06-21-M-N)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ZURN 5-3/8" W, 20" L Floor Drain Grate (P6-HPP)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 2 MIP X CPVC SS TRANS FITTING (302-438)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 1-1/4 MIP X CPVC SS TRANS FTG (302-436)
- ZORO SELECT CPVC Tee, Class 100, 1/2" Pipe Size, MNPT x MNPT (85766)
- Legend Valve CPVC Pipe Fittings