Shop All Press-Fit Tube Fittings
Legend Valve
1" LONG RADIUS PRESS 90 EL
Mfr # 450-005P
Zoro # G1075605
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Press x Press
Product Information
- Brand Legend Valve
- MFR # 450-005P
- Zoro # G1075605
- UPC # 662545120188
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Connection Type | Press x Press |
Description
1" Press 90° Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRING-FLO 2.2 gpm Aerated Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (1502005)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- BOSTON Chemical Hose Assembly, 1" ID x 50 ft. (H052316-PUR-50-SS-CXE)
- MILWAUKEE VALVE 5" Flanged Cast Iron Swing Check Valve (2974-M 5)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- LEGEND VALVE 1/2" COPPER PRESS x FTG 45 EL (450-063P)
- LEGEND VALVE 1-1/2" COPPER PRESS TEE (450-157P)
- LEGEND VALVE 1-1/2" COPPER PRESS 45 ELBOW (450-027P)
- VIEGA Tee (28670)
- Legend Valve Press-Fit Tube Fittings