Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED TEE
Mfr # 352-155C
Zoro # G1092019
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT x FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 352-155C
- Zoro # G1092019
- UPC # 662545063683
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
1" China Galvanized Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-108SEAT Replacement Soft Closing Toilet Seat for TB108 (R-108SEAT)
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- TOTALTOOLS 405-001 1 in. Close PVC Schedule 80 Nipple; Pack Of 10 (TO602631)
- ORION Mechanical Joint Grooving Tool, 2 In (MJGT2)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071)
- LEGEND VALVE 3/4" GALV. SQUARE HEAD PLUG (352-404C)
- LEGEND VALVE 4" GALVANIZED CAP (352-491C)
- LEGEND VALVE 3/4 X 1/2 X 1/2 GALV. RED. TEE (352-250)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641)
- LEGEND VALVE 1-1/2" GALV. 45 STREET ELBOW (352-067C)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 4 (793LX8)
- Legend Valve Galvanized Pipe Fittings