Shop All Galvanized Pipe Fittings
Legend Valve
1" GALVANIZED CAP
Mfr # 352-485C
Zoro # G1098319
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 352-485C
- Zoro # G1098319
- UPC # 662545064772
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT |
Description
1" China Galvanized Cap FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 1" Wall (DGS13810)
- ZORO SELECT 1/4" Black Forged Steel Hex Head Plug Class 3000 (1MNF3)
- MERIT BRASS 3/4 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-12)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- LEGEND VALVE 1-1/2" GALV. INSERT ADAPTER (312-307)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- LEGEND VALVE 1" GALVANIZED 45 ELBOW (352-025)
- LEGEND VALVE 3" GALVANIZED INSERT ADAPTER (312-310)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- LEGEND VALVE 1/4" GALV MERCHANT COUPLING (352-701)
- PROPLUS 1 Lead Free Galvanized Malleable Fitting Union Silver (44303)
- Legend Valve Fittings