Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV SIDE OUTLET ELBOW
Mfr # 352-055C
Zoro # G1108094
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 352-055C
- Zoro # G1108094
- UPC # 662545095387
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Description
1" China Galvanized 90° Side Outlet Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Relief Valve, 5 in Overall H, 75 psig (1061415)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Model 14 Freezeless Sillcock (14C3-12-MH)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- LEGEND VALVE 4" GALV. 45 STREET ELBOW (352-071C)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- LEGEND VALVE 1-1/4" GALV. 90 STREET ELBOW (352-046)
- LEGEND VALVE 2-1/2" GALV. 45 STREET ELBOW (352-069)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Plug (511-802HN)
- Legend Valve Galvanized Pipe Fittings