Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV. FLOOR FLANGE
Mfr # 352-465
Zoro # G1092789
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type Flange x FNPT
Product Information
- Brand Legend Valve
- MFR # 352-465
- Zoro # G1092789
- UPC # 662545027678
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | Flange x FNPT |
Description
1" SA Galvanized Floor Flange FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC 90D EBLW 3""HUB (PVC00300S0600)
- DIXON STBC Long T-Bolt Clamp, 14.75 to 15.32 in Nominal, 0.025 in Thick, 300 SS, Domestic (STBC1520L)
- CALEFFI 253044 Safety Relief Valve (253044)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P629)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066C)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156)
- LEGEND VALVE 1-1/4 " X 3/4 " GALV. HEX BUSH (352-617)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375C)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- ANVIL 1 x 3/4 Galvanized Malleable HeX Bushing, Lead Free, 150 PSI (0819906645)
- Legend Valve Fittings