Shop All Galvanized Pipe Fittings
Legend Valve
1" GALV. 90 STREET ELBOW
Mfr # 352-045
Zoro # G1100260
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 352-045
- Zoro # G1100260
- UPC # 662545026787
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1" SA Galvanized 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV9)
- GEDORE Pipe Shears, 1-3/4" Cutting Capacity (2268 2)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS8720-S Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-7271)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- LEGEND VALVE 3-1/2" x 3" GALV HEX BUSHING (352-644C)
- LEGEND VALVE 1" X 1/4" GALV. RED. TEE (352-209)
- LEGEND VALVE 1" GALVANIZED TEE (352-155C)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005C)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- GRAY METAL PRODUCTS 6 GALV TEE CAP (6-310)
- Legend Valve Fittings