Shop All CPVC Pipe Fittings
Legend Valve
1 FIP X CPVC SS TRANS FTG
Mfr # 302-445
Zoro # G1784370
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type FNPT x CPVC
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 302-445
- Zoro # G1784370
- UPC # 662545101491
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | FNPT x CPVC |
Description
1 FNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Lift Rod (06329000)
- WATTS Double Check Valve, Watts709, 4in, Flanged (LF709-NRS)
- BRADLEY Epoxy, Yes ADA, 100 to 120V AC VAC, Automatic Sensor Dryer (2922-287300)
- GROHE Universal Extension Spindle Chrome (45201000)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 3/4 MIP X CPVC SS TRANS FITTIN (302-434)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9897-375-005)
- Legend Valve Fittings