Shop All PEX Fittings
Legend Valve
1" F1960 PPSU PEX PLUG
Mfr # 461-945
Zoro # G1080234
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type F1960 PEX
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 461-945
- Zoro # G1080234
- UPC # 662545127057
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | F1960 PEX |
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Description
1" PPSU F 1960 PEX Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arlys BN Towel Ring (RT PKG) (Y5785BN)
- KOHLER Purist 18" Towel Bar (14435-SN)
- MOEN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8124)
- LEGEND VALVE 1-1/4" NL F1960 PEX x INSERT (462-806NL)
- LEGEND VALVE 1-1/2" NL PEX ELBOW-F1960 (462-007NL)
- LEGEND VALVE 1" F1960 CE RING BAG of 50 (460-925)
- LEGEND VALVE 1-1/4"x1"x1" NL PEX TEE-F1960 (462-221NL)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- LEGEND VALVE 1" F1960 PPSU PEX ELBOW (461-905)
- FLAIR-IT STRGHT STP VLV 3/4"" (31894)
- Legend Valve PEX Fittings