Shop All PEX Fittings
Legend Valve
1" CRIMP RING FOR PEX FITTING
Mfr # 460-905
Zoro # G1103377
product price: $0.66
/ea
Sold in multiples of 18 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type Copper
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 460-905
- Zoro # G1103377
- UPC # 662545044200
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Standards | ASTM F 1807 |
Connection Type | Copper |
Description
1" Copper Crimp Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN W/Bv W/Str Lead Free 1/2" 975Xl2 (12-975XL2S)
- ZORO SELECT Half Coupling, Aluminum, 1 1/4", Class 150 (ZUSA-PF-9447)
- DIXON Ball Valve, 3/4 in, Male Garden Hose Threaded x Female Garden Hose Threaded, Forged Brass Body (500GHV)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 3 in. L Nipple (300UP12X3)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- LEGEND VALVE 3/4" PLASTIC PEX TEE (461-154)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- LEGEND VALVE 2" F1960 CE RING BAG of 5 (460-928)
- ZURN Adapter, Polyalloy, 1" Tube (QQPSFC55X)
- Legend Valve Fittings