Shop All Copper Fittings
Legend Valve
1" COPPER x FIP UNION NL
Mfr # 302-318NL
Zoro # G1787207
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat x FNPT
Product Information
- Brand Legend Valve
- MFR # 302-318NL
- Zoro # G1787207
- UPC # 662545108971
- Country of Origin Indonesia
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Connection Type | Sweat x FNPT |
Description
1” Sweat x FNPT Large Body Union, No Lead Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Double Post Toilet Tissue Holder in Polished Chrome (0208/PC)
- ZORO SELECT Water Connector, Copper, 200 psi, 180" L (48398)
- PENTAIR DGD5005-20, 155358-43 WATER FILTER (DGD5005-20)
- CHEMTROL NIBCO TRU-BLOC MANUAL PVC 3/4IN BALL VALVE (U45TB-E)
- LEGEND VALVE 1" COPPER DRAIN COUPLING NL (302-264NL)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- LEGEND VALVE 4" COPPER COUPLING (450-511)
- LEGEND VALVE 1-1/4" C x C UNION NL (302-300NL)
- LEGEND VALVE 1 X 3/4 RED ELBOW 90 (450-113)
- LEGEND VALVE 1-1/4" COPPER CAP (450-486)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- Legend Valve Copper Fittings