Shop All Copper Fittings
Legend Valve
1" COPPER x COPPER UNION NL
Mfr # 302-305NL
Zoro # G1771344
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat x Sweat
Product Information
- Brand Legend Valve
- MFR # 302-305NL
- Zoro # G1771344
- UPC # 662545092751
- Country of Origin Indonesia
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Description
1” Sweat x Sweat Large Body Union, No Lead Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1-1/4 in Pipe Size (830-012)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1010100CP)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- LEGEND VALVE 3/8" COPPER 45 ELBOW (450-022)
- LEGEND VALVE 1-1/4" COPPER x MALE UNION NL (302-309NL)
- LEGEND VALVE 1" COPPER 45 ELBOW (450-025)
- LEGEND VALVE 11/4 X 1 X 11/4 COPPER RED TEE (450-239)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 11/4 COPPER TUBE STRAP (450-476)
- EVERFLOW Straight Copper Coupling Fitting with Dimple Tube Stop 1/2'' (CCCP0012)
- Legend Valve Fittings