Shop All Copper Fittings
Legend Valve
1" COPPER 90 ELBOW
Mfr # 450-005
Zoro # G1110359
original price:
$9.44
16% off
new price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1" x 1-1/8"
- Connection Type Copper x Copper
Product Information
- Brand Legend Valve
- MFR # 450-005
- Zoro # G1110359
- UPC # 662545038094
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1" x 1-1/8" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
1" (ID) 1-1/8"(OD) Copper 90° Elbow, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 3/8" x 1/8" NOM C Copper Reducing Tee (611R 3/8X3/8X1/8)
- SANIFLO Sanipack Macerating Pump, 0.5HP 120V (011)
- LEGEND VALVE 3" X 6" GALVANIZED NIPPLE (356-210E)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068218)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- LEGEND VALVE 1" C X F ELBOW NL (302-285NL)
- LEGEND VALVE 2 X 1 COPPER RED TEE (450-225)
- LEGEND VALVE 1" X 1" X 3/4" CCF TEE NL (302-356NL)
- LEGEND VALVE 3/4" CX F ELBOW NL (302-284NL)
- LEGEND VALVE 1-1/4 X 1 COPPER RED TEE (450-216)
- B & K Nibco 1 in. Press X 1 in. D Press Wrought Copper Cap 1 pk (9172750PCU)
- Legend Valve Copper Fittings