Shop All Copper Fittings
Legend Valve
1" C X M ELBOW
Mfr # 302-275
Zoro # G1765708
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat x MNPT
Product Information
- Brand Legend Valve
- MFR # 302-275
- Zoro # G1765708
- UPC # 662545022437
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 1" |
Details
Connection Type | Sweat x MNPT |
Description
1" Sweat x MNPT Elbow, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Replacement Lever Handle for Ball Valve Stainless Steel Quarter Turn 3/4" (610HANSS034)
- KOHLER Memoirs Stately Rite-Temp Valve Tr (TS463-4V-CP)
- PLUMB PAK DOUBLE OFFSET PC 1-1/4"" (PP1810PC)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4" x 1" (25350)
- LEGEND VALVE 1/2" LONG TURN ST 90 ELBOW (450-083)
- LEGEND VALVE 2" CTS GASKET ONLY (313-548)
- LEGEND VALVE 2" CTS INSERT STIFFENER 2 PK (313-448)
- LEGEND VALVE 1 X 3/4" CXC RED COUP (450-533)
- LEGEND VALVE 1-1/4" COPPER 45 ELBOW (450-026)
- LEGEND VALVE 1-1/2" T-4500 CTS INSERT STIF. (313-407)
- NIBCO 1/2" NOM C x 1/2" MNPT Copper Adapter (604 1/2)
- Legend Valve Copper Fittings