Shop All Bronze Pipe Fittings
Legend Valve
1" BRZ INSERT COUPLING NL
Mfr # 312-165NL
Zoro # G1770687
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards 125 CWP
- Connection Type Insert x Insert
Product Information
- Brand Legend Valve
- MFR # 312-165NL
- Zoro # G1770687
- UPC # 662545091853
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x Insert |
Description
1" No Lead Bronze Insert Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LG42-WR0Y)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- HONEYWELL Ds06-100-Dus-Lf 1/2 Inch Ds06 (DS06-100-D)
- DIXON Encap Sanitary 3pcs., SS Ball Valve, 3" (BV2CV-300CC-A)
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- LEGEND VALVE 3/4 X 1 T4451NL COMPXCOMPXCOMP (313-436NL)
- LEGEND VALVE 1" BRONZE TEE NO LEAD (310-105NL)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- SMITH-COOPER Union, 1/2", 125, Brz Nl (4385008470)
- Legend Valve Bronze Pipe Fittings