Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE TEE NO LEAD
Mfr # 310-105NL
Zoro # G1771509
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 310-105NL
- Zoro # G1771509
- UPC # 662545088686
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" Threaded No Lead Cast Bronze Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Finesse 1/4 Pivot Door, 67X34-1/2 (5690-34S-G05)
- ANVIL 1" Black Forged Steel 90 Degree Elbow Class 3000 (0361101207)
- FETCO Faucet, Hot Water , Psc-Br-8 (1071.00010.00)
- MOEN M-Pact w/Posi-Temp 1/2" Cc Ips Conn Pressure Balancing (62345)
- LEGEND VALVE 3/4 x 1 T4365NL IPS-COM x FIP (313-189NL)
- LEGEND VALVE 1-1/2 T4301 NO LEAD PAK X PAK (313-217NL)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- LEGEND VALVE 1" X 1/8" X 1" BASEBOARD TEE (302-254)
- LEGEND VALVE 1/4" 90 BRONZE ELBOW NO LEAD (310-001NL)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- Legend Valve Fittings