Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE SQ HD PLUG NO LEAD
Mfr # 310-185NL
Zoro # G1788494
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1"
- Connection Type MNPT
Product Information
- Brand Legend Valve
- MFR # 310-185NL
- Zoro # G1788494
- UPC # 662545089102
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Connection Type | MNPT |
Description
1" Threaded No Lead Cast Bronze Square Head Plug, MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE T-552 STEM REPAIR KIT (108-139)
- KOHLER Trip Lever Sub Assembly (55615-VF)
- ZORO SELECT Replacement Cartridge, Symmons Faucets (11-8115)
- ARMACELL 7/8" Idx3/4" Lapseal Armaflex Pipe Insul. 120/Ctn (BST07834)
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- LEGEND VALVE 3/4" T-5300 NL PAK X PAK CURB (314-214NL)
- LEGEND VALVE 2" T4411NL PAK x PAK 1/4 BE (313-338NL)
- LEGEND VALVE 3/4" T4431NL FL x FL x FL TEE (313-374NL)
- LEGEND VALVE 2" T-5500NL FIP x FIP CURB STO (314-258NL)
- Legend Valve Fittings