Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE HYDRANT TEES
Mfr # 312-085
Zoro # G1772647
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1"
- Connection Type Insert x MNPT
Product Information
- Brand Legend Valve
- MFR # 312-085
- Zoro # G1772647
- UPC # 662545016337
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" Cast Bronze Hydrant Tee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 2 ft. Bury R34 Freezeless Yard Hydrant (R34-2)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", NPT (ZUSA-PF-7087)
- ZORO SELECT 1-1/2" Socket CPVC Ball Valve Union (4PGE6)
- LEGEND VALVE 2" P-451 NO LEAD PRESS CHECK (105-008NL)
- LEGEND VALVE 3/4 x 1 T4370NL IPS-COM x MIP (313-169NL)
- LEGEND VALVE 1-1/2" BRZ MALE ADAPTER NL (312-007NL)
- LEGEND VALVE 1-1/2" BRZ FEMALE ADAPTER NL (312-047NL)
- LEGEND VALVE 3/4" TWO PART NL UNION (313-034NL)
- LEGEND VALVE 1-1/2 T4301 NO LEAD PAK X PAK (313-217NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- SMITH-COOPER Cap, 3/4", 125, Brz Nl (4385000890)
- Legend Valve Bronze Pipe Fittings