Shop All Bronze Pipe Fittings
Legend Valve
1" BRONZE FLARE NUT
Mfr # 313-505
Zoro # G1779638
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Replacement Nut CTS
Product Information
- Brand Legend Valve
- MFR # 313-505
- Zoro # G1779638
- UPC # 662545018485
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Replacement Nut CTS |
Description
1" Bronze Flare Fitting Replacement Nut (CTS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Heavy Duty T-Bolt Clamp, 3-1/4 to 3-9/16 in Nominal, 0.04 in Thick, 300 SS, Domestic (HSTBC350)
- ZORO SELECT 90 Deg Double Elbow, 3 InHub (03047)
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- ZORO SELECT CPVC Tee, Class 100, 3/4" Pipe Size, MNPT x MNPT (85767)
- LEGEND VALVE 3/4" BRZ MALE ADAPTER NL (312-004NL)
- LEGEND VALVE 1" T4411NL PAK x PAK 1/4 BEND (313-335NL)
- LEGEND VALVE 1 X 5-1/2 UNION TK T-2 HOLE NL (312-201NL)
- LEGEND VALVE 1" T5200MPNL FL x FL MINNEAPO (314-325NL)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- LEGEND VALVE 2" BRONZE CAP NO LEAD (310-128NL)
- Legend Valve Bronze Pipe Fittings