Shop All Brass Pipe Fittings
Legend Valve
1" BRASS SOLDER ADAPTER
Mfr # 312-155
Zoro # G1777809
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Insert x Sweat
- Standards 125 CWP
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 312-155
- Zoro # G1777809
- UPC # 662545016504
- Country of Origin Indonesia
- Category Brass Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Insert x Sweat |
Standards | 125 CWP |
Description
1" Brass Insert x Solder Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigeration Press Fitting (RP02722)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- BASIKS Diaphragm Valve, PVC, 3/4", EP/EP, Socket (DE14-075EPS-PV)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- LEGEND VALVE 1/2 CPVC X FIP 3 HOLE DROP EA (302-231)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- LEGEND VALVE 1/2" SWT X FIP D.E. EL NL (302-223NL)
- LEGEND VALVE 3/4" BRASS INSERT COUPLING (312-144)
- LEGEND VALVE 1/2" PEX X 1/2" FIP D.E. EL NL (302-219NL)
- LEGEND VALVE 1/2 1960 X FIP 3 HOLE DE ELBOW (302-235NL)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 1/2" Pipe Size (1VGE1)
- Legend Valve Brass Pipe Fittings