Shop All Black Pipe Fittings
Legend Valve
1" BLACK 90 STREET ELBOW
Mfr # 350-045C
Zoro # G1775018
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x MNPT
Product Information
- Brand Legend Valve
- MFR # 350-045C
- Zoro # G1775018
- UPC # 662545060293
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" China Black 90° Street Elbow FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spring Checks Parts Kit, Fits T&S Brass (B-23K)
- BECK 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331005603)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In (31300025606000)
- BANJO Flange, 1", 300 psi, Tee, 2" O.D., 3 9/16" L (M100TEE)
- LEGEND VALVE 1-1/2" BLACK CROSS (350-377)
- LEGEND VALVE 1/2" BLACK COUPLING (350-503C)
- LEGEND VALVE 2" BLACK TEE (350-158C)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005C)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600C)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- ZORO SELECT Wye, Cast Iron, 5 x 5 x 4 in, Socket (221330)
- Legend Valve Black Pipe Fittings