Shop All Black Pipe Fittings
Legend Valve
1" BLACK 45 ELBOW
Mfr # 350-025C
Zoro # G1781214
product price: $4.35
/ea
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 350-025C
- Zoro # G1781214
- UPC # 662545060170
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
1" China Black 45° Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, 1/2 in x 3/8 in Tube Size, PVDF, Silver (362PW-6-8)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N6400-08-08-O-SS)
- ZORO SELECT 3/4" FSW 316/316L SS 90 Degree Elbow (1501300118)
- ISPRING Greatwell RO Membrane 75 GPD Replacement Membrane (MC7)
- LEGEND VALVE 1/4" BLACK 45 STREET ELBOW (350-061)
- LEGEND VALVE 2 X 1-1/4 BLACK RED. COUPLING (350-547)
- LEGEND VALVE 1/2 X 3/8 BLACK RED. COUPLING (350-525)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- LEGEND VALVE 1" BLACK 45 ELBOW (350-025)
- ZORO SELECT 3/8" Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- Legend Valve Fittings