Shop All Stainless Steel Pipe Fittings
Legend Valve
1" 90 SS304 ELBOW
Mfr # 404-005
Zoro # G1075587
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 1"
Product Information
- Brand Legend Valve
- MFR # 404-005
- Zoro # G1075587
- UPC # 662545096148
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1" 90 .304 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 40 (5P731)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- CHICAGO FAUCET Fibre Washer (50-008JKABNF)
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- LEGEND VALVE 1/4" x CLOSE 316 SS NIPPLE (316-020)
- LEGEND VALVE 1/2" X 4-1/2" 304 SS NIPPLE (304-067)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- LEGEND VALVE 2-1/2" X 7" 304 SS NIPPLE (304-191)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" x 1/4" MNPT (ZUSA-PF-4613)
- Legend Valve Stainless Steel Pipe Fittings