Shop All Stainless Steel Pipe Fittings
Legend Valve
1" 45 SS316 ELBOW
Mfr # 416-025
Zoro # G1073828
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degrees
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
Product Information
- Brand Legend Valve
- MFR # 416-025
- Zoro # G1073828
- UPC # 662545099187
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1 |
Details
Specific Fitting Shape | 45 Degrees |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Elbow |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Description
1" 45 .316 Stainless Steel Elbow, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CMU180)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- MILWAUKEE VALVE 3/4" Solder Bronze Swing Check Valve (1509 3/4)
- LEGRIS Fitting, 31/32", Brass, BSPP (0101 06 10)
- LEGEND VALVE 2" SS316 UNION (416-148)
- LEGEND VALVE 4" SS316 UNION (416-151)
- LEGEND VALVE 2" x 4" 316 SS NIPPLE (316-166)
- LEGEND VALVE 1/4" x 1/8" SS304 HEX BUSHING (404-470)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 1-1/4" x 6" 316 SS NIPPLE (316-130)
- PARKER 1/2" MNPT 316 SS Hex Head Plug (8 PH-SS)
- Legend Valve Stainless Steel Pipe Fittings