Shop All Bronze Pipe Fittings
Legend Valve
1-1/4"X14" BZE TNK T-1HOLE NL
Mfr # 312-199NL
Zoro # G1779610
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" X 14"
- Standards 125 CWP
- Connection Type 1 Hole
Product Information
- Brand Legend Valve
- MFR # 312-199NL
- Zoro # G1779610
- UPC # 662545091952
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1-1/4" X 14" |
Details
Standards | 125 CWP |
Connection Type | 1 Hole |
Description
1-1/4" x 14" No Lead Bronze Tank Tee, 1 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-9000-SKB, Compatible to (1PK) Made by AFC (AFC-EPH-300-9000SK-B-1p-17092)
- B & K Pipe Repair Clamp Ss 3/4X6 (160-704)
- SLOAN Flushometer Inside Cover, A-71 (0301168)
- KOHLER Memoirs Trip Lever (9167-R-BN)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- LEGEND VALVE 3/4 x 3/8" NO LEAD HEX BUSHING (310-478NL)
- LEGEND VALVE 1 X 5-1/2 UNION TK T-2 HOLE NL (312-201NL)
- LEGEND VALVE 1-1/4" BRONZE INSERT COUPLING (312-166)
- LEGEND VALVE 2" BRZ INSERT COUPLING NL (312-168NL)
- LEGEND VALVE 1-1/4" BRZ INSERT COUPLING NL (312-166NL)
- LEGEND VALVE 1" BRZ INSERT ELBOW NL (312-075NL)
- Legend Valve Bronze Pipe Fittings