Shop All Galvanized Pipes
Legend Valve
1-1/4" x 8" GALVANIZED NIPPLE
Mfr # 356-132
Zoro # G1780417
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 8"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-132
- Zoro # G1780417
- UPC # 662545035710
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 8" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/4" x 8" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Part Solis 8186-0.5 Single Flush (3370004)
- SHARKBITE PUSH STRGHT COUP 1-1/4"" (UXL0135)
- AEROCEL EPDM Sheet, Rubber, 3 ft. x 4 ft. x 1" Wall (M906-ACS1043 S2S)
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- LEGEND VALVE 3/4" X 72" GALVANIZED NIPPLE (356-276)
- LEGEND VALVE 1-1/4" x 12" GALVANIZED NIPPLE (356-136)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- Legend Valve Galvanized Pipes