Shop All Galvanized Pipes
Legend Valve
1-1/4" X 7" GALVANIZED NIPPLE
Mfr # 356-131
Zoro # G1772260
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 7 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/4 in
- Size 1-1/4" x 7"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-131
- Zoro # G1772260
- UPC # 662545035703
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 7 in |
Outside Dia. | 1-1/4 in |
Size | 1-1/4" x 7" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 7" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Foot Valve Assembly, Splash M, O.C.Dual Pedals, 3.5"Gooseneck Swivel Spout (BKFVSGS-G)
- DANIEL KRAUS Kraus KBU12 23 in. 16 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink with Noise Defend Soundproofing (KBU12)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6 PH-B)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- LEGEND VALVE 1/8" X 8" GALVANIZED NIPPLE (356-012)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 3/4" X 4-1/2" GALV. NIPPLE (356-087E)
- LEGEND VALVE 1-1/2" X 3" GALVANIZED NIPPLE (356-144E)
- LEGEND VALVE GALV ASSORTMENT 1/2" 25 PCS (356-240)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142E)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 160 (87401)
- Legend Valve Galvanized Pipes