Shop All Brass Pipes
Legend Valve
1-1/4" X 7" BRASS NIPPLE
Mfr # 311-131
Zoro # G1769034
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 7"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-131
- Zoro # G1769034
- UPC # 662545015477
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/4" x 7" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/4" x 7" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" x 3" Black Pipe Nipple (31030)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- ZORO SELECT Galv.Nipple, Welded, 3/8 x 48 (793LH6)
- JOMAR VALVE 1/4" MIPxFIP LF Brass Mini Valve (T-83CG)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- LEGEND VALVE 1" X 8" BRASS NIPPLE (311-112)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- LEGEND VALVE 1/4" X 1-1/2" BRASS NIPPLE (311-021)
- LEGEND VALVE 1/8" X 5" BRASS NIPPLE (311-008)
- Legend Valve Pipes