Shop All Galvanized Pipes
Legend Valve
1-1/4" X 6" GALVANIZED NIPPLE
Mfr # 356-130E
Zoro # G1770906
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 6"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-130E
- Zoro # G1770906
- UPC # 662545135403
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT Morton Pure And Natural Water Softener Salt Crystal 40 lb (4983)
- ZORO SELECT 1-1/4" x 1/4" Malleable Iron Hex Bushing Class 150 (0818907289)
- WATTS Pressure Regulator, 1/4 In, 10 to 125 psi (1/4 SS 263 A 10 125)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- LEGEND VALVE 2" X 8" GALVANIZED NIPPLE (356-172)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 1" GALVANIZED NIPPLE RUN (356-258)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- ZORO SELECT 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (5P987)
- Legend Valve Galvanized Pipes