Shop All Galvanized Pipes
Legend Valve
1-1/4" X 4" GALVANIZED NIPPLE
Mfr # 356-126E
Zoro # G1766198
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 4"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-126E
- Zoro # G1766198
- UPC # 662545135366
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 4" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS 1-1/2 OD x 0.083 Wall 304/304L Welded SS Tube 4 ft (37381-4)
- ISPRING Replacement Cartridges for WCB32O and WCB32C 12PK (F12WCB32)
- WHITEY MANUAL NPT STAINLESS 1/2IN NEEDLE VALVE (SS-18VF8)
- KOHLER Round Design Tile-In Shower Drain (9135-BN)
- LEGEND VALVE 1/8" x 3" GALV. NIPPLE (356-004)
- LEGEND VALVE 2-1/2" x CLOSE GALV NIPPLE (356-180E)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- LEGEND VALVE 1" GALVANIZED NIPPLE RUN (356-258)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 1-1/4" X 2" GALV. NIPPLE (356-122E)
- ZORO SELECT 6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0831062609)
- Legend Valve Pipes