Shop All Galvanized Pipes
Legend Valve
1-1/4" X 3" GALVANIZED NIPPLE
Mfr # 356-124
Zoro # G1775176
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 3"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-124
- Zoro # G1775176
- UPC # 662545034935
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1-1/4" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH12)
- DELTA Delta 81T Flush Valve, Exposed, Chrome (81T221)
- PARKER 3/8" Tube Brass Compression Nut & Sleeve 10PK (61PB-6)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171)
- LEGEND VALVE 2" GALVANIZED NIPPLE RUN (356-269E)
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124E)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- BECK 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331028407)
- Legend Valve Pipes