Shop All Brass Pipes
Legend Valve
1-1/4" X 3" BRASS NIPPLE
Mfr # 311-124
Zoro # G1786884
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4" x 3"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Product Information
- Brand Legend Valve
- MFR # 311-124
- Zoro # G1786884
- UPC # 662545015408
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/4" x 3" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/4" x 3" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" CPI 316 SS Union Elbow (6-6 EBZ-SS)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- LEGEND VALVE 1" X 7" CHROME NIPPLE (311-111CP)
- LEGEND VALVE 3/4" X 3" BRASS NIPPLE (311-084)
- LEGEND VALVE 3/8" X 3-1/2" CHROME NIPPLE NL (311-045CNL)
- LEGEND VALVE 1-1/2" X 7" BRASS NIPPLE (311-151)
- LEGEND VALVE 3/8" X 6" BRASS NIPPLE (311-050)
- LEGEND VALVE 3/4" X 5" BRASS NIPPLE (311-088)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Red Brass Pipe Nipple PK10 (6AZD5)
- Legend Valve Pipes