Shop All Black Pipes
Legend Valve
1-1/4" x 18" BLACK NIPPLE
Mfr # 355-290
Zoro # G1780514
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 18"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 355-290
- Zoro # G1780514
- UPC # 662545041278
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1-1/4" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 18" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 6Z-82H/C Eljer (14190B)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-04-04-SS)
- NIBCO 2-1/2" NOM C Copper 90 Degree Close Rough Elbow (U607 21/2)
- REDHAT 24V DC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8220G405)
- LEGEND VALVE 2" X 10" BLACK NIPPLE (355-174)
- LEGEND VALVE 1/2" X 5-1/2" BLACK NIPPLE (355-069)
- LEGEND VALVE 2-1/2" X 4" BLACK NIPPLE (355-186E)
- LEGEND VALVE 1/2" X 8" BLACK NIPPLE (355-072E)
- LEGEND VALVE 1-1/2" x 30" BLACK NIPPLE (355-302)
- LEGEND VALVE 3/4" X 2" BLACK NIPPLE (355-082)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS, 6" L (ZUSA-PF-15423)
- Legend Valve Pipes