Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4 x 1/2 SS304 RED COUPLING
Mfr # 404-377
Zoro # G1075578
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 1-1/4" X 1/2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Product Information
- Brand Legend Valve
- MFR # 404-377
- Zoro # G1075578
- UPC # 662545098296
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" X 1/2" |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x FNPT |
Item | Reducing Coupling |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" x 1/2" .304 Stainless Steel Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04014)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- VIEGA Flange (84870)
- LEGEND VALVE 4" X 3" SS316 HEX BUSHING (416-514)
- LEGEND VALVE 4" X 3" SS304 HEX BUSHING (404-514)
- LEGEND VALVE 1" X 6" 304 SS NIPPLE (304-110)
- LEGEND VALVE 3/4" x 1/4" SS304 RED COUPLING (404-367)
- LEGEND VALVE 1-1/4" SS304 UNION (404-146)
- LEGEND VALVE 2" x 3" 316 SS NIPPLE (316-164)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- Legend Valve Stainless Steel Pipe Fittings