Shop All Galvanized Pipes
Legend Valve
1-1/4" x 12" GALVANIZED NIPPLE
Mfr # 356-136E
Zoro # G1784267
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1-1/4" x 12"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-136E
- Zoro # G1784267
- UPC # 662545135465
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1-1/4" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1-1/4" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- KIPP Tube Clamp Joint Block Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0485.18)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (895-L12E72ABCP)
- LEGEND VALVE 3/8" X 1-1/2" GALV. NIPPLE (356-041E)
- LEGEND VALVE 3/4" X 2" GALVANIZED NIPPLE (356-082E)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- LEGEND VALVE 1-1/4" X 6" GALVANIZED NIPPLE (356-130E)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081)
- ZORO SELECT 2-1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (569-050)
- Legend Valve Galvanized Pipes