Shop All Stainless Steel Pipe Fittings
Legend Valve
1-1/4" X 1" SS316 HEX BUSHING
Mfr # 416-489
Zoro # G1069104
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 1-1/4" x 1"
Product Information
- Brand Legend Valve
- MFR # 416-489
- Zoro # G1069104
- UPC # 662545101156
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1-1/4" x 1" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1-1/4" x 1" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION OAK FIN 24"" TOWEL BAR (165 9870)
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- B & K/MUELLER INDS(IMPORT) 3/4X1/2 Blk Hex Bushing (521-943HN)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (693659)
- LEGEND VALVE M-8300 ACTUATOR ADAPTER (830-201S)
- LEGEND VALVE 2" SS316 SQUARE PLUG (416-188)
- LEGEND VALVE 1/2" x 6" 316 SS NIPPLE (316-070)
- LEGEND VALVE 1/4" x 3" 316 SS NIPPLE (316-024)
- LEGEND VALVE 1/2" 45 SS304 ELBOW (404-023)
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1X3/4" (4381049840)
- Legend Valve Stainless Steel Pipe Fittings