Shop All Globe Valves
Legend Valve
1-1/4" T-752 S.S. GLOBE VALVE
Mfr # 113-476
Zoro # G1785186
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 1-1/4"
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
Product Information
- Brand Legend Valve
- MFR # 113-476
- Zoro # G1785186
- UPC # 662545035857
- Country of Origin Taiwan, Province of China
- Category Globe Valves
Dimensions
Size | 1-1/4" |
Pipe Size | 1 1/4" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | FNPT x FNPT |
Description
1-1/4" T-752 .316 Stainless Steel Globe Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-2-031)
- EEMAX Eemax 8.3kW 208V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX8208T)
- CHARLOTTE PIPE 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAA00019)
- LEGEND VALVE 1-1/4 T-421 NO LEAD GLOBE VALV (103-106NL)
- LEGEND VALVE 1-1/2" T-421 GLOBE VALVE (103-107)
- LEGEND VALVE 1-1/4" T-422 IPS GLOBE VALVE (103-116)
- LEGEND VALVE 1" T-421 NO LEAD GLOBE VALVE (103-105NL)
- LEGEND VALVE 1-1/4" T-421 GLOBE VALVE (103-106)
- LEGEND VALVE 3/4" T-421 NO LEAD GLOBE VALVE (103-104NL)
- ZORO SELECT Globe Valve, Class 800, 2 In. (4371006260)
- Legend Valve Globe Valves