Shop All Pressure Reducing Valves
Legend Valve
1-1/4" T-6802NL PRV BODY BRASS
Mfr # 112-026NL
Zoro # G1789639
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Brass
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 112-026NL
- Zoro # G1789639
- UPC # 662545120027
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Body Material | Brass |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F, ASTM F1807 |
Description
1-1/4" T-6802NL PRV BODY BRASS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Handle 529Yp Cr (940-116A)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 2 in Pipe Size (1WKG6)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- LEGEND VALVE 2" PRV UNION KIT - FNPT (333-8NLF)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- LEGEND VALVE 1-1/2" PRV UNION KIT - FNPT (333-7NLF)
- LEGEND VALVE 1-1/2" T-6802NL PRV BODY BRASS (112-027NL)
- CASH ACME Water Pressure Reducing Valve, 1/2 In. (EB-45U)
- Legend Valve Pressure Reducing Valves