Shop All Radiator Actuators and Valves
Legend Valve
1-1/4" T-438 IPS UNION ELBOW
Mfr # 110-169
Zoro # G3041449
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 60 PSI
- Size 1-1/4"
- Connection Type FNPT
Product Information
- Brand Legend Valve
- MFR # 110-169
- Zoro # G3041449
- UPC # 662545002491
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1-1/4" |
Details
Standards | 15 WSP, 60 PSI |
Connection Type | FNPT |
Description
1-1/4" T-438 IPS Bronze Union Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY PRODUCTS $SHUTTER AUTOMATIC 12" (JEA12)
- RHEEM Pressure Switch, -1.5" WC, SPST (42-24196-84)
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361500)
- BERNER Drive Through Window Air Curtain, 200 cfm (DTU03-2026EA)
- LEGEND VALVE 1-1/4 COMPOSITION DISC FOR 431 (110-196)
- LEGEND VALVE 1-1/4" T-431 RADIATOR VALVE (110-106)
- LEGEND VALVE 1-1/4" T-435 RADIATOR GATE VAL (110-136)
- LEGEND VALVE 1-1/4" T-437 RADIATOR VALVE (110-116)
- LEGEND VALVE 1-1/4" T-433YB CONVECTOR VALVE (110-126)
- LEGEND VALVE 3/4" S-438 SWEAT UNION ELBOW (110-166)
- ZORO SELECT Radiator Valve, Size 1/2 In (1RLT7)
- Legend Valve Radiator Actuators and Valves