Shop All Gate Valves
Legend Valve
1-1/4" T-415 GATE VALVE
Mfr # 104-506
Zoro # G1777389
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 104-506
- Zoro # G1777389
- UPC # 662545001470
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1-1/4" T-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Slip PVC Floor Flange SCH 80 (8216402)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- MARC-MID AMERICAN RESEARCH CH Rdlo H.D.55 Drain Cleaner 32oz (HV271178428)
- ZORO SELECT 4" Black Steel Threaded Flange (FLCS1RFTHD400)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 1 T-416 RISING STEM GATE VALVE (104-615)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- KECKLEY Knife Gate Valve, Bi, Manual, SS316, 3" (3KGV-36-BBM)
- Legend Valve Valves