Shop All Gate Valves
Legend Valve
1-1/4" T-400 GATE VALVE
Mfr # 104-466
Zoro # G1774397
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT x FNPT
- Body Material Brass
- Standards 200 CWP
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 104-466
- Zoro # G1774397
- UPC # 662545001920
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/4" |
Size | 1-1/4" |
Details
Connection Type | FNPT x FNPT |
Body Material | Brass |
Standards | 200 CWP |
Description
1-1/4" T-400 Brass Compact Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve (0319-08SS)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- LEGEND VALVE 1/2" S-408 NO LEAD GATE VALVE (104-723NL)
- LEGEND VALVE 1-1/4" T-401 GATE VALVE (104-306)
- LEGEND VALVE 2" T-401 GATE VALVE (104-308)
- LEGEND VALVE 1-1/2" T-401 GATE VALVE (104-307)
- LEGEND VALVE 3" T-408 GATE VALVE (104-710)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- THRIFCO PLUMBING 1/2 Inch CXC Brass Gate Valve (6415013)
- Legend Valve Valves