Shop All CPVC Pipe Fittings
Legend Valve
1-1/4 MIP X CPVC SS TRANS FTG
Mfr # 302-436
Zoro # G1774878
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type MNPT x CPVC
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 302-436
- Zoro # G1774878
- UPC # 662545101446
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | MNPT x CPVC |
Description
1-1/4 MNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Shower Arm (98358-TT)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- KOHLER Artifacts Gentlemen'S Lav Faucet (72763-9M-AF)
- LEGEND VALVE 1" T-717 S.S. BALL VALVE (113-165)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- LEGEND VALVE 2 MIP X CPVC SS TRANS FITTING (302-438)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- LEGEND VALVE 1-1/4 FIP X CPVC SS TRANS FTG (302-446)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- ZORO SELECT CPVC Flange, Schedule 80, 4" Pipe Size, Spigot (9856-040)
- Legend Valve Fittings