Shop All Brass Pipe Fittings
Legend Valve
1-1/4 FIP x CPVC TRANS. FTG NL
Mfr # 302-416NL
Zoro # G1789690
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type FNPT x CPVC
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 302-416NL
- Zoro # G1789690
- UPC # 662545092188
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | FNPT x CPVC |
Description
1-1/4” No Lead Forged Brass CPVC x FNPT Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (457007)
- KOHLER Simplice Semiprofessional Kitchen Sink Faucet (22033-VS)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048068)
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041C)
- LEGEND VALVE 1-1/4"X1/2" T-570 MONOFLOW TEE (302-206)
- LEGEND VALVE 4" BRASS COUNTERSUNK PLUG (302-629)
- LEGEND VALVE 1/2 NL 1960 x FIP DROP EAR TEE (302-240NL)
- LEGEND VALVE 1" T-4214NL BRASS METER CPLG (313-125NL)
- LEGEND VALVE 1/2 FIP x CPVC TRANS. FTG NL (302-413NL)
- LEGEND VALVE 1/2" x 1/2" x 3/4" NL CCF TEE (302-342NL)
- THRIFCO PLUMBING 2 Inch X 1-1/2 Inch Black Steel Bushing (8318075)
- Legend Valve Brass Pipe Fittings