Shop All CPVC Pipe Fittings
Legend Valve
1-1/4 FIP X CPVC SS TRANS FTG
Mfr # 302-446
Zoro # G1778046
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100 CWP, max temp. 180°F
- Connection Type FNPT x CPVC
- Size 1-1/4"
Product Information
- Brand Legend Valve
- MFR # 302-446
- Zoro # G1778046
- UPC # 662545101507
- Country of Origin Taiwan, Province of China
- Category CPVC Pipe Fittings
Dimensions
Size | 1-1/4" |
Details
Standards | 100 CWP, max temp. 180°F |
Connection Type | FNPT x CPVC |
Description
1-1/4 FNPT X CPVC Stainless Steel Transition Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- ANVIL 3" Flanged Cast Iron Flange Union Class 125 (0308301605)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- SHARKBITE END CAP PLASTIC 1/2""PUSH (25633)
- LEGEND VALVE 1 MIP X CPVC SS TRANS FITTING (302-435)
- LEGEND VALVE 1-1/2 MIP X CPVC SS TRANS FTG (302-437)
- LEGEND VALVE 1/2 MIP X CPVC SS TRANS FITTIN (302-433)
- LEGEND VALVE 2 FIP X CPVC SS TRANS FTG (302-448)
- LEGEND VALVE 1-1/2 FIP X CPVC SS TRANS FTG (302-447)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- APOLLO BY TMG 3/4 in. Brass MNPT Union x 1/2 in. Solvent Weld CPVC (CPVCMU1234)
- Legend Valve CPVC Pipe Fittings