Shop All Ball Valves
Legend Valve
1-1/2"T-600 PVC BALL VALVE-NSF
Mfr # 201-447
Zoro # G1786568
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 PSI @ 73°F
- Size 1-1/2"
Product Information
- Brand Legend Valve
- MFR # 201-447
- Zoro # G1786568
- UPC # 662545010410
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1-1/2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 PSI @ 73°F |
Description
1-1/2"T-600 PVC Ball Valve-NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Dryer Cord 3W, 30 Amp, 4 Ft (84615)
- EEMAX 240VAC, Residential Electric Tankless Water Heater, General Purpose, 80 to 140 Degrees F, 1 Phase (HA011240)
- KOHLER Trip Lever Kit, Right (1245886-CP)
- SPEAKMAN SPK-57576US 1/2" FIP x 1/2" FIP x 12" Stainless Steel Faucet Connector (SPK-57576US)
- LEGEND VALVE 1/2" T-1001 BALL VALVE (101-023)
- LEGEND VALVE 1-1/4" S-605 CPVC BALL VALVE (202-406)
- LEGEND VALVE 1-1/2" T-3001 GAS BALL VALVE (102-617)
- LEGEND VALVE 1-1/4" T-1960NL PEX BALL VALVE (101-546NL)
- LEGEND VALVE 3/8"FLX3/8"FL T-3000 (102-312)
- LEGEND VALVE 1/2" T-1960NL DROPEAR BALL VAL (101-483NL)
- LEGEND VALVE 3" S-1002 NO LEAD BALL VALVE (101-090NL)
- Legend Valve Ball Valves