Shop All Galvanized Pipes
Legend Valve
1-1/2" X 9" GALVANIZED NIPPLE
Mfr # 356-153
Zoro # G1768054
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 9 in
- Pipe Schedule Schedule 40
- Outside Dia. 1-1/2 in
- Size 1-1/2" x 9"
- Connection Type MNPT x MPNT
Product Information
- Brand Legend Valve
- MFR # 356-153
- Zoro # G1768054
- UPC # 662545035666
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Overall Pipe Length | 9 in |
Outside Dia. | 1-1/2 in |
Size | 1-1/2" x 9" |
Details
Pipe Schedule | Schedule 40 |
Item | Galvanized Nipple |
Connection Type | MNPT x MPNT |
Description
1-1/2" x 9" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 3/4", 175 psi (3/4 SS009M3-QT)
- PRIME-LINE 32 in., Brass, Tub and Shower Towel Bar and Bracket Single Pack (M 6094)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-134)
- LEGEND VALVE 3/4" GALVANIZED NIPPLE RUN (356-257E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 1-1/2" x 4-1/2" GALV NIPPLE (356-147E)
- LEGEND VALVE 1" GALVANIZED NIPPLE RUN (356-258)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- LEGEND VALVE 1" X 6" GALVANIZED NIPPLE (356-110E)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- Legend Valve Galvanized Pipes