Shop All Brass Pipes
Legend Valve
1-1/2" X 7" BRASS NIPPLE
Mfr # 311-151
Zoro # G1789237
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1-1/2" x 7"
Product Information
- Brand Legend Valve
- MFR # 311-151
- Zoro # G1789237
- UPC # 662545028903
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1-1/2" x 7" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1-1/2" x 7" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 1.38 L, Showering Component, Chrome (U6500)
- KINGSTON BRASS K6190 Americana Single-Handle Water Filtration Faucet, Matte Black (K6190)
- BUCKAROOS 3-1/2" Od Pipe Saddle 22 Gauge-12" Long 80/Bucket (1035-12-22 RD BUCKET)
- BOB Complete Float Valve Assembly, 1/2 in (R1350-1/2-5)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- LEGEND VALVE 1-1/2" x CLOSE BRASS NIPPLE (311-140)
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- LEGEND VALVE 3/4" X 2" CHROME NIPPLE (311-082CP)
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- LEGEND VALVE 2" X 6" BRASS NIPPLE (311-170)
- Legend Valve Pipes